Shop All Label Holders
Aigner Index
Label Holder, Self-Adhesive, 1x48, PK6
Mfr # 481006
Zoro # G4766982
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- For Use With Any Shelf, Bin, Rack
- Finish Smooth
- Label Holder Style Slide In
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # 481006
- Zoro # G4766982
- UPC # 659900810068
- Country of Origin Multiple
- Category Label Holders
Dimensions
Width | 1 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 1 in |
Details
Item | Label Holder |
For Use With | Any Shelf, Bin, Rack |
Finish | Smooth |
Label Holder Style | Slide In |
Material | Plastic |
Thickness | 1/32 in |
Label Holder Mounting Type | Self Adhesive |
Color | Clear/White |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Number of Label Holders | 6 |
Description
Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 48 in, Overall Width 1 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Reading Glasses, Scratch-Resistant, Black Half-Frame, Clear Lens, +2.0 Diopter (RX500C - 2.0)
- CARHARTT Men's Brown Cotton Duck Coat size 2XLT (C003-BRN XXL TLL)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011Y/8)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 3XL (244755)
- AIGNER INDEX Label Holder, 1INX4IN, Mag C Channel, PK25 (MC104)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX Angle Label Holder, 3", Clear, Pk25 (WRS1253)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-104R)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- AIGNER INDEX Label Holder, Clip-On, 1-1/2x3 In, PK25 (CE-3013)
- GLOBAL INDUSTRIAL Clear Label Holder 3W x 1-1/4H With Paper Insert, 25 Piece (ABM3C-25)
- Aigner Index Safety Labels