Shop All Label Holders
Aigner Index
Label Holder, Self Adhesive, 1-1/4x48, PK6
Mfr # 481256
Zoro # G4771121
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Label Holder Mounting Type Self Adhesive
- Finish Smooth
- For Use With Any Shelf, Bin, Rack
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # 481256
- Zoro # G4771121
- UPC # 659900812567
- Country of Origin Multiple
- Category Label Holders
Dimensions
Width | 1 1/4 in |
Length | 1 1/4 in |
Overall Length | 48 in |
Overall Width | 1 1/4 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Self Adhesive |
Finish | Smooth |
For Use With | Any Shelf, Bin, Rack |
Label Holder Style | Slide In |
Color | Clear/White |
Material | Plastic |
Number of Label Holders | 6 |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Description
Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 48 in, Overall Width 1 1/4 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Faceshield Visor, Acetate, Clr, 7x16-3/4in (8A334)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43014)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- AIGNER INDEX Shelf Clip Label Holder, 7/8INX6IN, PK10 (WSC-1006)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- AIGNER INDEX Tri-Dex Label Holder, 13/16 x 3 for Shelf Bin 7x18x4, 25PK (TR-0813)
- AIGNER INDEX Magnetic Label Roll, W 1in, L 50 Ft, Black (MP-100)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK9 (EZ-3269)
- MASTERVISION Magnetic Data Cards, 6"x1", 10/PK, Black 12PK (BVCFM2632)
- Aigner Index Safety Labels