Shop All Label Holders
Aigner Index
Label Holder, Mod Rack, 4 In, Clear, PK25
Mfr # AV2400
Zoro # G0974620
product price: $36.15
/pk 25, $1.45/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color Clear
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # AV2400
- Zoro # G0974620
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 4 in |
Length | 4 in |
Details
Item | Label Holder |
Color | Clear |
Description
Label Holder, Color Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Professional Lettering Stencils, Painting Stencil Set, A-Z Set/0-9, 6" Manila, 35PK (01575)
- EZ WRAP N GO Carabiner, Spring-Loaded, 2 in Length, Aluminum, Red, 4 PK (60RCARAB)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (04-0023-02)
- AIGNER INDEX 4 x 6 Label Holders, Clear, Full Magnetic, 50PK (SSM46)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK9 (EZ-3269)
- AIGNER INDEX Label Holder, Bin, 1 x 3, Clear, 25PK (BB13)
- AIGNER INDEX Write On Tag, Magnetic, 1x 6 In, PK25 (MX106)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- Aigner Index Safety Labels