Shop All Label Holders
Aigner Index
Label Holder, Mag, 1x6, Bk/Br, PK25
Mfr # MC106
Zoro # G4762283
product price: $18.25
/pk 25, $0.73/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- For Use With Any Metal Surface
- Label Holder Mounting Type Magnetic
- Includes Blank White Inserts
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MC106
- Zoro # G4762283
- UPC # 659900106000
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 6 in |
Overall Width | 1 in |
Overall Length | 6 in |
Details
Item | Label Holder |
For Use With | Any Metal Surface |
Label Holder Mounting Type | Magnetic |
Includes | Blank White Inserts |
Finish | Smooth |
Color | Black |
Label Holder Style | C-Channel |
Material | Magnetic |
Number of Label Holders | 25 |
Label Attachment Type | C-Channel |
Product Type | Label Holder |
Series | MC |
Description
Label Holder, Color Black, Finish Smooth, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 1 in, Product Type Label Holder, Series MC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- NEOS OVERSHOE Winter Boots, Men, 15M, Buckle, Plain, PR (EXPG/XXL)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- NMC Caution Header Ez Hang Tag, Pk25 (RPTH8)
- AIGNER INDEX Magnetic Label Roll, W 2 in, L 50 Ft, Black (MP-200)
- AIGNER INDEX 1 x 36 Label Holder, Clear Strip, 6PK (361006****)
- AIGNER INDEX 1 x 2 Magnetic C Channel Label Holder, 25PK (MC102)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/2x48, PK6 (481506)
- AIGNER INDEX Label Holder, Pk25 (WR1253)
- AIGNER INDEX Label HolderSmooth Clear, Slide-In, PK25 (BB-2254)
- MASTERVISION Magnetic Data Cards, 3"x1-3/4", 10/BG, Black 12PK (BVCFM2630)
- Aigner Index Safety Labels