Shop All Label Holders
Aigner Index
Label Holder, Mag, 1/2x6, Bk/Br, PK25
Mfr # MC506
Zoro # G4762265
product price: $12.59
/pk 25, $0.50/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Color Black
- Finish Smooth
- Includes Blank White Inserts
- Label Holder Style C-Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MC506
- Zoro # G4762265
- UPC # 659900506008
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1/2 in |
Length | 6 in |
Overall Width | 1/2 in |
Overall Length | 6 in |
Details
Item | Label Holder |
Color | Black |
Finish | Smooth |
Includes | Blank White Inserts |
Label Holder Style | C-Channel |
Material | Magnetic |
Label Holder Mounting Type | Magnetic |
For Use With | Any Metal Surface |
Series | MC |
Label Attachment Type | C-Channel |
Number of Label Holders | 25 |
Product Type | Label Holder |
Description
Label Holder, Color Black, Finish Smooth, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 1/2 in, Product Type Label Holder, Series MC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SAN JAMAR Disposable Glove Dispenser, White (G0804)
- EASTERN METAL SIGNS AND SAFETY Mowing Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (9U436)
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- AIGNER INDEX Label Holders, 5" x 8", Clear, Full Self Adhering (50 pcs/pkg) (SS58)
- AIGNER INDEX SuperScan Label Holders - 6x4, 50PK (APX-46)
- AIGNER INDEX Label Holder, Clear, Matte, Slide-In (R-81)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WAK1B)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- Aigner Index Safety Labels