Shop All Label Holders
Aigner Index
Label Holder, Clip-On, 1-1/2x3 In, PK25
Mfr # CE-3013
Zoro # G0591090
product price: $33.19
/pk 25, $1.33/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Label Holder Mounting Type Snap On
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # CE-3013
- Zoro # G0591090
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1/2 in |
Length | 3 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Snap On |
Description
Label Holder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, M, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-M)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, S (651)
- BDG Leather Gloves, Universal Size (40-1-1511PP)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2 ft. x 15 ft. (GRAN13672)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK (SSM35)
- AIGNER INDEX Label Holder, Clear, Matte, Slide-In (R-81)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WSK1W)
- QUANTUM STORAGE SYSTEMS Label Holder, Clear, Polypropylene, 5 in L x 3 in W, 1 lb Load Capacity, 6 PK (LBL3X5)
- Aigner Index Safety Labels