Shop All Label Holders
Aigner Index
Label Holder, Clear, Slide-In, PK25
Mfr # WR-2006
Zoro # G7239155
product price: $40.19
/pk 25, $1.61/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Label Holder Style Slide In
- Label Holder Mounting Type Snap On
- Length 6 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # WR-2006
- Zoro # G7239155
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 2 in |
Length | 6 in |
Overall Width | 2 in |
Overall Length | 6 in |
Details
Item | Label Holder |
Label Holder Style | Slide In |
Label Holder Mounting Type | Snap On |
Color | Clear |
Number of Label Holders | 25 |
Series | WR |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 6 in, Overall Width 2 in, Product Type Label Holder, Series WR, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- AIGNER INDEX Label Holder, Clip On, 3 in. L, PK25 (BC-13)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- AIGNER INDEX Label Holder, Bin, 1 x 3, Clear, 25PK (BB13)
- AIGNER INDEX Label Holder, Mag, 1x6, Bk/Br, PK25 (MC106)
- AIGNER INDEX Label Holder, Clear, Matte, Slide-In, PK12 (M-81)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- Aigner Index Safety Labels