Shop All Label Holders
Aigner Index
Label Holder, Clear, Slide In, PK25
Mfr # AV-1256
Zoro # G7282354
product price: $43.29
/pk 25, $1.73/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Color Clear
- Length 6 in
- Label Holder Style Slide In
- Label Holder Mounting Type Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # AV-1256
- Zoro # G7282354
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 1/4 in |
Length | 6 in |
Overall Length | 6 in |
Overall Width | 1 1/4 in |
Details
Item | Label Holder |
Color | Clear |
Label Holder Style | Slide In |
Label Holder Mounting Type | Snap On |
Material | Plastic |
Number of Label Holders | 25 |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Series | BB |
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 6 in, Overall Width 1 1/4 in, Product Type Label Holder, Series BB, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9761RS)
- PROFLEX BY ERGODYNE Squids 3275 Neoprene Eyewear Retainer (19402)
- MCR SAFETY Cut-Resistant Sleeve with Thumb Slot, Cut Pro, Kevlar, Cut Level A3, Yellow, 18 in L (9378T)
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WAK1B)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2006)
- AIGNER INDEX Label Holders, 3/8INX6IN, self adhes, PK12 (L41)
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK (SSM35)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- Aigner Index Safety Labels