Shop All Label Holders
Aigner Index
Label Holder, Clear, Slide-In
Mfr # BB-58
Zoro # G7252744
product price: $37.39
/pk 25, $1.50/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Label Holder Mounting Type Self Adhesive
- Color Clear
- Label Holder Style Slide In
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # BB-58
- Zoro # G7252744
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 5 in |
Length | 8 in |
Overall Width | 5 in |
Overall Length | 8 in |
Details
Item | Label Holder |
Label Holder Mounting Type | Self Adhesive |
Color | Clear |
Label Holder Style | Slide In |
Number of Label Holders | 25 |
Series | BB |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 8 in, Overall Width 5 in, Product Type Label Holder, Series BB, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, Small Short (B415)
- GVS-RPB Z-Link Comfort Pad (16-522)
- PEAKWORKS Vertical Lifeline, 25 ft., White (V84084025)
- LYLE Decal Danger Confined Space, 5"x3-1/2", LCU4-0538-ND_5X3.5 (LCU4-0538-ND_5X3.5)
- AIGNER INDEX Label Holder, C Design, 7/8INX6IN, ad, PK25 (PC806)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK (SSM35)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (AV-1256)
- NMC Magnetic Label Holder (LN146)
- Aigner Index Label Holders