Shop All Label Holders
Aigner Index
Label Holder, Bin, 1 x 3, Clear, 25PK
Mfr # BB13
Zoro # G908657365
product price: $34.15
/pk 25, $1.37/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Color White
- Length 3 in
- Legend Style Self Adhesive
- Type Tri-Dex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # BB13
- Zoro # G908657365
- UPC # 65990025013
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 3 in |
Details
Color | White |
Legend Style | Self Adhesive |
Type | Tri-Dex |
For Use With | Bins |
Description
Clear front, White Background, low profile, self adhesive backing, Top/Bottom Loading Design, Bar Code Compatible, Can cut to final length with scissors. For Use with Bins. 25 strips/pkg. 3L x 1H Overall Dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Large Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-L)
- PIP Back Support Belt, Large, 9 Belt Width (290-440L)
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- MECHANIX WEAR Vision Type-X, Blue Mirror Anti-Fog ; Anti-Scratch (VXS-22AE-PU)
- AIGNER INDEX Slip N Stick Warehouse Aisle Sign Kit, Pk10 (WSK1W)
- AIGNER INDEX Label Holder, Self Adhesive, 1-1/4x48, PK6 (481256)
- AIGNER INDEX 1 x 36 Label Holder, Clear Strip, 6PK (361006****)
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- AIGNER INDEX Label Holder, Mag, 1/2x6, Bk/Br, PK25 (MC506)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- SUPERSCAN Label Holder, Vinyl, 9x12, PK50 (SS-912)
- Aigner Index Safety Labels