Shop All Label Holders
Aigner Index
Floor Label, Adhered Style, 8" L, PK25
Mfr # FV-86
Zoro # G4807691
product price: $55.99
/pk 25, $2.24/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- For Use With Mfr. No. LI-46-2
- Includes Laser Inserts
- Length 8 in
- Thickness 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # FV-86
- Zoro # G4807691
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 6 in |
Length | 8 in |
Overall Length | 8 in |
Overall Width | 6 in |
Details
Item | Floor Label |
For Use With | Mfr. No. LI-46-2 |
Includes | Laser Inserts |
Thickness | 1/64 in |
Color | Clear |
Label Holder Mounting Type | Self Adhesive |
Material | Plastic |
Label Holder Style | Label Adhered |
Finish | Smooth |
Label Attachment Type | Adhered |
Series | FV |
Number of Label Holders | 25 |
Description
Floor Label, Color Clear, Finish Smooth, Label Attachment Type Adhered, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 8 in, Overall Width 6 in, Series FV, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- PHILLIPS Phillips Wlds3Pco Clip-On Flip Up Torching Safety Glasses - Shade 3, (WLD-S3-PCO)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (RF2OR)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MG-P05-011)
- AIGNER INDEX Label Holders, 5" x 8", Clear, Full Self Adhering (50 pcs/pkg) (SS58)
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK (SSM35)
- AIGNER INDEX Magnetic Roll, Adhered Style, 100 ft. L (MP1133)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (BC-24)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-104R)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- Aigner Index Label Holders