Shop All Label Holders
Aigner Index
Clear Label Holder 48W x 1-1/4H
Mfr # WR-12548-BP
Zoro # G208596555
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/4 in
- Width 48 in
- Color Clear
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # WR-12548-BP
- Zoro # G208596555
- UPC # 65990001248
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 1-1/4 in |
Width | 48 in |
Length | 48 in |
Details
Color | Clear |
Description
. 48W x 1-1/4H Clear Label holder Snaps onto shelf. Slide in label. Clear holders include paper inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47996)
- CONDOR Safety Glasses, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Black Arm, Clear Lens (4VCK4)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size XL (TCG75-CT-XL)
- AIGNER INDEX Tri-Dex Label Holder 1 x 3 for Stacking Bin, 25PK (TR-1300)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (BC-24)
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK (SSM35)
- Aigner Index Label Holders