Shop All Label Holders
Aigner Index
Angle Label Holder, 3", Clear, Pk25
Mfr # WRS1253
Zoro # G5238581
original price:
$31.29
6% off
new price: $29.39
/pk 25, $1.18/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Label Holder Style Slide In
- Thickness 1/32 in
- Color Clear
- Includes White Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # WRS1253
- Zoro # G5238581
- UPC # 659900125322
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 1/4 in |
Length | 3 in |
Overall Width | 1 1/4 in |
Overall Length | 3 in |
Overall LxW | 3 in x 1 1/4 in |
Details
Item | Angle Vu Label Holder |
Label Holder Style | Slide In |
Thickness | 1/32 in |
Color | Clear |
Includes | White Inserts |
Finish | Smooth |
Material | Plastic |
For Use With | New or Existing Wire Shelving with 1 1/4 - 1 1/2 in Face |
Label Holder Mounting Type | Snap On |
Number of Label Holders | 25 |
Label Attachment Type | Slide-In |
Series | WRS |
Product Type | Label Holder |
Description
Angle Vu Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 1/4 in, Product Type Label Holder, Series WRS, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Hood (TR-600-ECK)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Western Boot, Brown (SE4661)
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- SIGNMISSION Paramedic Parking W/ 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Hospital - Paramedic Pk (A-1218 Hospital - Paramedic Pk Symbol)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2006)
- AIGNER INDEX Lbl Holder, 1"X3", Magnetic C Channel, PK25 (MC103)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (IDA-35)
- AIGNER INDEX Laser Insert Sheets, Slide In, 11" L, PK250 (KS20)
- AIGNER INDEX Label Holder, C Design, 1INX3IN, adhs, PK25 (PC103)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- Aigner Index Safety Labels