Shop All Document Holders
Aigner Index
9 x 12 Job Ticket Holder, Clear, Black Edge, 25PK
Mfr # JTH0912
Zoro # G908612456
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # JTH0912
- Zoro # G908612456
- UPC # 659900850026
- Country of Origin United States
- Category Document Holders
Dimensions
Height | 12 in |
Length | 9 in |
Details
Color | Black |
Description
8 mil heavy duty Clear Vinyl window, Black Stitched edges for added strength, Brass Eyelet for hanging. 25/box. 9L x 12H Overall Dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Starter Filing System, w/7-Pockets, 16-5/8"x4-3/4"x38-1/4, BK (OIC21726)
- GOOF OFF DampRid Hanging Moisture Absorber No Scent 15.4 oz 3 pk (FG83FFESB)
- LEARNING RESOURCES Primary Science Viewscope, 5"x8", Gr 3-Up, Ast (LRNLER2760)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 10", Clear, 1000/Case (PL520)
- ZORO SELECT Shop Ticket Holder, 6x9, PK25 (2TDC2)
- AVERY DENNISON Sheet Protector, X-Large, PK25 (74171)
- INNOVERA Innovera 59001 Desktop Copyholder; Black (59001)
- C-LINE PRODUCTS Shop Ticket Holder, 9"x12", Metal Eyelet, 25/BX, Assorted 25PK (CLI43910)
- TARIFOLD Desk Reference Unit, 20 Pockets, Clear (CD272)
- ZORO SELECT Shop Ticket Holder, Mag, 8 1/2 In W, PK15 (1PRP6)
- BUSINESS SOURCE Heavy-duty Sheet Protectors, PK25 (74250)
- Aigner Index Document Holders