Shop All Shelving & Rack Accessories
Aigner Index
8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, White, 10PK
Mfr # WAK1W
Zoro # G608612411
product price: $35.59
/pk 10, $3.56/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 11 in
- Length 8-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # WAK1W
- Zoro # G608612411
- UPC # 659900840119
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 11 in |
Length | 8-1/2 in |
Details
Color | White |
Description
Kit includes 10 clear label holders, 12 sheets of white laser paper and instructions. 10 signs/box. 8-1/2L x 11H Overall Dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 3 1/4 in H x 9.13 in W (2373101)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 24D (235CP06)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE20)
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, Yellow, 10PK (WAK1Y)
- ECONOCO Grid 8" Hook, Chrome, 96PK (WTE/H8)
- LOWELL Remote Power Control 20A (RPC-20-SCD)
- RULAND CNC Tool Shelf Rails, 4' Long, 160lb Max Load, For Ruland Shelves (RAILS)
- ECONOCO Black Round Rack 36" dia. (KR36/MAB)
- SIMPSON STRONG-TIE Simpson Strong Tie U210R 2 x 10 in. Rough Face Mount Standard U Hanger; 16 Gauge (197020)
- NATIONAL HARDWARE Corner Brace Zn2-1/2X3/4 (N220-061)
- Aigner Index Shelving & Rack Accessories