Shop All Shelving & Rack Accessories
Aigner Index
3L x 1.25H Clip Label, 25PK
Mfr # AHC-12030
Zoro # G708612434
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.25 in
- Overall Width 0.5 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # AHC-12030
- Zoro # G708612434
- UPC # 659900125032
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1.25 in |
Overall Width | 0.5 in |
Length | 3 in |
Description
Made from clear, durable PVS and the matte window protects bar codes. Snap-On Designs For Easy Installation Or Relocation - Mounts on a 25 degree angle to enhance viewing and scanning. Inserts included with 3 length only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB114YL)
- FLEX-STRUT Shelf Bracket, RH, 6" (FS-5600-6R E/G)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 48"W x 24"D x 1-1/4"Thick (LBS 24X48 (ADA))
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, White, 10PK (WAK1W)
- GRACIOUS LIVING 4 Shelf Heavy Duty Black Ventilated Unit (91063MAXIT-1C-30)
- KEEN 241943 White Plastic Shelf Support Peg, 8PK (KE589791)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- TENNSCO Front To Back Support, Gray (SDS-24)
- METRO Post, Shelf , 86", S/S, Metro (86PS)
- VESTIL EXTRA DIVIDER SECTION 36 IN LONG (FLO-3-DIVD)
- Aigner Index Shelving & Rack Accessories