Shop All Label Holders
Aigner Index
3/4 x 36 Label Holder, Clear Strip, 6PK
Mfr # 360756
Zoro # G708612427
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3/4 in
- Length 36 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aigner Index
- MFR # 360756
- Zoro # G708612427
- UPC # 659900607569
- Country of Origin South Africa
- Category Label Holders
Dimensions
Height | 3/4 in |
Length | 36 in |
Details
Color | White |
Description
They are low profile, have self adhesive backing, a top/bottom loading design, and are bar code compatible. Can cut to final length with scissors. Our most versatile product line. 6 strips per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 12 in H, 18 in W, Vinyl, Horizontal Rectangle, English, 472X82 (472X82)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- AIGNER INDEX Label Holder, Mag, 1x6, Bk/Br, PK25 (MC106)
- AIGNER INDEX Shelf Clip Label Holder, 7/8INX6IN, PK10 (WSC-1006)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (EP-1256)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX 3 x 5 Label Holders, Clear, Full Magnetic, 50PK (SSM35)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- Aigner Index Label Holders