Shop All Label Holders
Aigner Index
3 x 5 Label Holders, Clear, Self Adhesive - Top Load, 50PK
Mfr # APXT35
Zoro # G708612366
product price: $51.49
/pk 50, $1.03/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-11/16 in
- Length 5-5/16 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # APXT35
- Zoro # G708612366
- UPC # 659900203556
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 3-11/16 in |
Length | 5-5/16 in |
Details
Color | Clear |
Description
Ideal for pallet racking. Xtra Large label holders, Clear, Vinyl Sleeve, Top load, self adhesive. Bar code compatiblefinish, laser inserts included, 1x5 backing strips included, not attached. 50 sleeves/box. 5-5/16L x 3-11/16H Overall Dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disp Lab Coat, Polypropylene, White, S, PK25 (3302EWSS)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Red/Wht (121916)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035GY)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black/Gray (CWKG-58-010)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- AIGNER INDEX Label Holder, 1INX4IN, Mag C Channel, PK25 (MC104)
- AIGNER INDEX Clear Label Holder 48W x 1-1/4H (WR-12548-BP)
- AIGNER INDEX Angle Label Holder, 3", Clear, Pk25 (WRS1253)
- AIGNER INDEX Magnetic Label Roll, W 3 In, L 50 Ft, Black (MP300)
- AIGNER INDEX Magnetic Rubber Roll, 0.5 in.x 50 ft (MC500)
- AIGNER INDEX Label Holder, Clear, Matte, Slide-In (R-81)
- Aigner Index Label Holders