Aigner Index

1 x 50 ft Plain Magnetic Roll Stock


product price: $39.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 600 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 600 in

Description

Adhere magnetic shiny side to metal surface. Change label or relocate as required. 50 Foot rolls are .030 thick. Plain Magnetic Roll Stock, 1 x 50', Black Color, .030 thick. 1/pkg. 600L x 1H Overall Dimensions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.