Shop All Label Holders
Aigner Index
1 x 36 Label Holder, Clear Strip, 6PK
Mfr # 361006****
Zoro # G108612478
product price: $52.59
/pk 6, $8.77/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Color White
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # 361006****
- Zoro # G108612478
- UPC # 659900610064
- Country of Origin South Africa
- Category Label Holders
Dimensions
Height | 1 in |
Length | 36 in |
Details
Color | White |
Description
They are low profile, have self adhesive backing, a top/bottom loading design, and are bar code compatible. Can cut to final length with scissors. Our most versatile product line. 6 strips per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32056M)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, L, PR (7501)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BDC)
- AIGNER INDEX 1 x 2 Magnetic C Channel Label Holder, 25PK (MC102)
- AIGNER INDEX Label Holder, Self Adhesive, 1-1/4x48, PK6 (481256)
- AIGNER INDEX Nexel® ABM48C Clear Label Holder 48"W x 1-1/4"H (WR-12548-BP)
- AIGNER INDEX Label Holder, Bin, 1 x 3, Clear, 25PK (BB13)
- AIGNER INDEX SuperScan Label Holders - 6x4, 50PK (APX-46)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1/2"L, PK50 (87607)
- Aigner Index Label Holders