Shop All Label Holders
Aigner Index
1 x 2 Magnetic C Channel Label Holder, 25PK
Mfr # MC102
Zoro # G208612453
product price: $15.29
/pk 25, $0.61/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Length 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aigner Index
- MFR # MC102
- Zoro # G208612453
- UPC # 65990010200
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 1 in |
Length | 2 in |
Details
Color | Black |
Description
Labeling has never been easier using our magnetic C Channel Cardholders. Heavy-duty .060 thick magnetic material assures total adhesion in any application. Magnetic C Channel Label Holders, Black Color, .060 thick, metal racks and shelves, Inserts provided. 25/pkg. 2L x 1H Overall Dimensions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-3-7-10)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- DYMO CORP DYMO® Self-Adhesive Glossy Labeling Tape for Embossers, 3/8" x 9-3/4' Roll, Red (520102)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX Label Holder, Clear, Matte, Slide-In, PK12 (M-81)
- AIGNER INDEX Tri-Dex Label Holder 1 x 3 for Stacking Bin, 25PK (TR-1300)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/2x48, PK6 (481506)
- AIGNER INDEX Label HolderSmooth Clear, Slide-In, PK25 (BB-2254)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-103R)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 6", Black, 25/Case (LH198)
- Aigner Index Safety Labels