Shop All Push On Hose Fittings
Aignep Usa
Y-Mender, Composite, 45/64" Hex, 8mm Tube
Mfr # 55320-8-3/8
Zoro # G5097751
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Compliance EN331, REACH, ROHS
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55320-8-3/8
- Zoro # G5097751
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 45/64 in |
Tube Size | 8mm |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 1 15/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 3/8 in |
Description
Wye Mender, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobilmet 426, Cutting Oil, 5 gal (103801)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (R 16 ZZ)
- BESTORQ Banded Cogged Belt, 94 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX91)
- PARKER Air Control Valve, 24VDC, 3/8" Size (B5G2BB549C)
- AIGNEP USA Y-Connector, Composite, 1/4" Tube, 250 psi (85310-04)
- AIGNEP USA Union Elbow, 90 Deg, 14mm Tube Sz, PK3 (50130N-14-PK3)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5, Pipe Size: 3/8 in (87110-05-06)
- AIGNEP USA Male Elbow, 1/2 In, Tube x MNPT, Brass, PK10 (88110-08-08)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- AIGNEP USA Run Tee, Composite, 19/32" Hex, 1/4" Tube (85222-04-04)
- Aignep Usa Hose Fittings