Shop All Push On Hose Fittings
Aignep Usa
Y-Mender, Composite, 45/64" Hex, 12mm Tube
Mfr # 55320-12-3/8
Zoro # G5097815
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Color Black
- Tube Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55320-12-3/8
- Zoro # G5097815
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Pipe Size | 3/8 in |
Hex Size | 45/64 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 2 5/8 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 12 mm |
Description
Wye Mender, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 5/8 in, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Shielded Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150985 (150985)
- DAYTON AC Gearmotor, 322.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z386)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- GLOBAL GRC-031 Set Screw Coupling (GRC-031)
- AIGNEP USA Tee Mender, Composite, 1/4" Tube, 250 psi (85230-04)
- AIGNEP USA 1/4" Tube x Universal Thread SS Male Connector (60000-04-04)
- AIGNEP USA Elbow Mender, Composite, 3/8" Tube, 250 psi (85130-06)
- AIGNEP USA Male Swivel RunTee, PushConn, Size1/4", PK5 (87222-04-02)
- AIGNEP USA Bulkhead Union, 12mm Tube Sz, Brass, PK3 (50050N-12-PK3)
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- MILTON INDUSTRIES Female "T" 1/4" NPT (S655)
- Aignep Usa Hose Fittings