Shop All Push On Hose Fittings
Aignep Usa
Y-Mender, Composite, 19/32" Hex, 10mm Tube
Mfr # 55320-10-1/4
Zoro # G5097849
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Gasket Material NBR70
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55320-10-1/4
- Zoro # G5097849
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 19/32 in |
Tube Size | 10mm |
Pipe Size | 1/4 in |
Overall Length | 2 7/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Description
Wye Mender, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 7/32 in, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS QT PowerChain II, 8MPC-36S-21-1610 (8MPC36S21)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP-E5)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (36VF31)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 1/8" Tube (85222-02-02)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- AIGNEP USA Union Mender, 5/16" Tube, 250 psi (85040-05)
- AIGNEP USA Female Pipe, 1/4", Tube/MNPT, Brass, PK10 (88030-04-04)
- AIGNEP USA Bulkhead Union, 4mm Tube Sz, Brass, PK5 (50050N-4-PK5)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- Aignep Usa Hose Fittings