Shop All Push On Hose Fittings
Aignep Usa
Y-Mender, Composite, 12mm Tube, 250 psi
Mfr # 55310-12
Zoro # G5097891
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Fittings Sub-Category Unions
- Connection Type Push-to-Connect x Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 55310-12
- Zoro # G5097891
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Overall Length | 2 1/4 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side C Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Description
Wye Mender, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8" (6J118)
- ZORO SELECT FHP Sheave, 2AK114-QT (2AK114)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 2RS PRX)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1614)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-1/4-PK3)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/8-PK5)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 8mm Tube (55210-8-1/4)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-35AS)
- Aignep Usa Hose Fittings