Shop All Push On Hose Fittings
Aignep Usa
Y-Connector, 53/64" Hex, 3/8" Tube, 250 psi
Mfr # 85320-06-08
Zoro # G5096345
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Compliance EN331, REACH, ROHS
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85320-06-08
- Zoro # G5096345
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 53/64 in |
Pipe Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 2 3/8 in |
Fitting Thread Size | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Y-Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 1/2-14, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter MS9-LF-G-CUM (MS9-LF-G-CUM)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB5000)
- MI-T-M Back-Up Ring (25-0424)
- AIGNEP USA Tee Mender, 45/64" Hex, 10mm Tube, 250 psi (55230-10)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 1/8" Tube (85222-02-02)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- AIGNEP USA Y-Mender, Composite, 10mm Tube, 250 psi (55310-10)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- AIGNEP USA Union Tee, 1/8 In, Tube, Brass, PK10 (88230-02)
- MILTON Swivel 1/4" Hose I.D, 1/4" Thread (607)
- Aignep Usa Hose Fittings