Shop All Push On Hose Fittings
Aignep Usa
Y-Connector, 53/64" Hex, 1/2" Tube, 250 psi
Mfr # 85320-08-08
Zoro # G5096327
original price:
$13.39
22% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Temp. Range 0 Degrees to 160 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85320-08-08
- Zoro # G5096327
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 53/64 in |
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 2 11/16 in |
Fitting Thread Size | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Y-Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Nylon, Fitting Thread Size 1/2-14, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 11/16 in, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Reusable End Swivel - 1/2 In. Flexzilla Air Hose (RP900500S)
- MARATHON MOTORS Hzrdus Loc Mtr, SplitPhase, TEFC, 1/3HP, T3B (056S17G15501)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z284)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5612)
- AIGNEP USA Elbow Mender, Composite, 1/8" Tube, 250 psi (85130-02)
- AIGNEP USA Y-Connector, Composite, 5/16" Tube, 250 psi (85310-05)
- AIGNEP USA 1/4" x 10mm Tube x BSPT SS Elbow Connector (60111X-10-1/4)
- AIGNEP USA Y-Connector, Composite, 1/4" Tube, 250 psi (85310-04)
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- SMC Straight Union, 5/32 in., TubexTube (KQ2H03-00A)
- Aignep Usa Push On Hose Fittings