Shop All Push On Hose Fittings
Aignep Usa
Y-Connector, 45/64" Hex, 3/8" Tube, 250 psi
Mfr # 85320-06-06
Zoro # G5096351
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Basic Material Plastic/Metal Combination
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85320-06-06
- Zoro # G5096351
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 45/64 in |
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 2 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-18 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Y-Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Nylon, Fitting Thread Size 3/8-18, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Air Fittings, Couplers And Plugs Set 4 Pieces (108123)
- SMC Guided Cylinder, 40mm Bore, 50mm Stroke (MGPM40TN-50Z)
- ZORO SELECT FHP Sheave, AK61 x 3/4 (AK6134)
- ARO Lower Pump Asm, 66941-CDD (66941-CDD)
- AIGNEP USA Y-Mender, Composite, 6mm Tube, 250 psi (55310-6)
- AIGNEP USA Elbow Connector, 33/64" Hex, 8mm Tube (55110-8-1/8)
- AIGNEP USA Elbow Mender, Composite, 5/16"Tube, 250 psi (85130-05)
- AIGNEP USA Elbow Mender, Composite, 4mm Tube, 250 psi (55130-4)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/2" Tube (85110-08-06)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 8mm Tube (55210-8-1/4)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPP (G) (NSC08-G01)
- Aignep Usa Hose Fittings