Shop All Push On Hose Fittings
Aignep Usa
Y-Connector, 11/32" Hex, 5/32" Tube
Mfr # 85320-53-32
Zoro # G5096318
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Hex Size 11/32 in
- Connection Type Push-to-Connect x Push-to-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85320-53-32
- Zoro # G5096318
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 11/32 in |
Pipe Size | 5/32 in |
Tube Size | 5/32 in |
Overall Length | 1 7/16 in |
Pipe Size - Pipe Fitting | 5/32 in |
Fitting Thread Size | 10/32 |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 5/32 in |
Description
Y-Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 5/32 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 10/32, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Element, 5 Micron Filter Rating, For Use with F03 Filter (PS403)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FOR-GP (GPFF2406-12-12-04FB)
- WEATHERHEAD Spacer Ring, 1555818 (ET425SR-060A)
- GUARDAIR Flexible Metal Inlet Extension, 18 In. (1448F018)
- AIGNEP USA Y-Mender, Composite, 19/32" Hex, 8mm Tube (55320-8-1/4)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-3/8-PK5)
- AIGNEP USA Union Tee, Composite, 33/64" Hex, 4mm Tube (55222-4-M5)
- AIGNEP USA Swivel Run Tee, Brass, 6mm Tube Sz, PK5 (50222N-6-1/4-PK5)
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- SMC Tee, 1/4 in.x3/8 in., TubexTube (KQ2T07-11A)
- Aignep Usa Hose Fittings