Shop All Push On Hose Fittings
Aignep Usa
Y-Connector, 11/32" Hex, 1/4" Tube, 250 psi
Mfr # 85320-04-32
Zoro # G5096379
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Compliance EN331, REACH, ROHS
- Gasket Material NBR70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85320-04-32
- Zoro # G5096379
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5/32 in |
Hex Size | 11/32 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 5/32 in |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 5/32 in |
Fitting Thread Size | 10/32 |
Fitting Pipe Size | 5/32 in |
For Tube Outside Diameter | 1/4 in |
Description
Y-Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 5/32 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 10/32, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 455655 (455655)
- ZORO SELECT Clamp, Hose End (3LX80)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFB, Pressure Line, 6 micron (ZX-EPA12NFB)
- D&D 42 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX425)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/32in., PK5 (88230-53)
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- AIGNEP USA Male Branch Tee, 1/2 In, Tube x MNPT, PK10 (88210-08-08)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFL4)
- Aignep Usa Hose Fittings