Shop All Pneumatic Flow Control Valves
Aignep Usa
Universal Flow Control, 3/8In Tube, 1/4In
Mfr # 88973-06-04
Zoro # G0950704
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection NPT x Tube
- Body Material Stainless Steel
- Valve Port Size 1/4 in
- Valve Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88973-06-04
- Zoro # G0950704
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Valve Tube Size | 3/8 in |
Pipe Size | 1/4" |
Valve Body Size | 1/4 in |
Tube Size | 3/8" |
Connection Size | 1/4 in |
Air Connection Size | 3/8 in |
Description
Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 8.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF300300)
- TOLSEN 5pcs Air Hose Fittings 1/4inch Quick Connect Coupler Connector Plugs (72601)
- NSK Angular Contact Ball Bearing (7304B)
- BESTORQ BX104 Cogged Belt, 107 in Outside Length, 21/32 in Top Width, 1 Ribs (BX104)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88958-04-02)
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88977-02-02)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88973-02-02)
- AIGNEP USA Universal Flow Control, 3/8 In, FNPTFxTube (88977-06-06)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- AIGNEP USA Universal Flow Control, 1/4 In, FNPTFxTube (88972-04-04)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SA)
- Aignep Usa Pneumatic Flow Control Valves