Shop All Pneumatic Flow Control Valves
Aignep Usa
Universal Flow Control, 3/8In, MNPT x Tube
Mfr # 888972-06-06
Zoro # G2590366
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection MNPT x Tube
- Valve Port Size 3/8 in
- Body Material Stainless Steel
- Valve Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 888972-06-06
- Zoro # G2590366
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Valve Tube Size | 3/8 in |
Pipe Size | 3/8" |
Valve Body Size | 3/8 in |
Tube Size | 3/8" |
Connection Size | 3/8 in |
Air Connection Size | 3/8 in |
Description
Universal Flow Control, Adjustment Type Screw, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Gender Male, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter In, Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 8.1 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Bowl, with Manual Drain (FRP-95-832)
- COXREELS Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI (HP1125-4-100-E)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB42 (D60CTB42)
- GATES PowerGrip HTD Belts, 800-5M-09 (800-5M-09)
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88972-02-02)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88978-06-06)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88958-04-02)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88958-06-04)
- AIGNEP USA Universal Flow Control, 3/8 In, FNPTFxTube (88977-06-06)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- Aignep Usa Pneumatic Flow Control Valves