Shop All Pneumatic Flow Control Valves
Aignep Usa
Universal Flow Control, 3/8 In, NPT x Tube
Mfr # 88953-06-06
Zoro # G2637521
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection NPT x Tube
- Valve Port Size 3/8 in
- Body Material Stainless Steel
- Valve Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 88953-06-06
- Zoro # G2637521
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Valve Tube Size | 3/8 in |
Pipe Size | 3/8" |
Valve Body Size | 3/8 in |
Tube Size | 3/8" |
Connection Size | 3/8 in |
Air Connection Size | 3/8 in |
Description
Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC, Overall Length: 3-1/2" (A212SS-012-D)
- MAXIM Seal Kit, For 2.5 In Bore Welded Cylinder (204607)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, 303 SS (SP-17-SS)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88978-04-04)
- AIGNEP USA Universal Flow Control, 3/8 In, FNPTFxTube (88977-06-06)
- AIGNEP USA Universal Flow Control, 1/4 In, FNPTFxTube (88977-04-04)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88958-08-06)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88973-04-04)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88973-04-02)
- CAMOZZI Flow-Control Valve (SCO 606-1/4)
- Aignep Usa Pneumatic Valves