Shop All Pneumatic Flow Control Valves
Aignep Usa
Universal Flow Control, 1/4 In, NPT x Tube
Mfr # 88978-04-04
Zoro # G2754981
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/4 in
- Body Material Stainless Steel
- Connection NPT x Tube
- Valve Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88978-04-04
- Zoro # G2754981
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Valve Tube Size | 1/4 in |
Pipe Size | 1/4" |
Valve Body Size | 1/4 in |
Tube Size | 1/4" |
Air Connection Size | 1/4 in |
Connection Size | 1/4 in |
Description
Universal Flow Control, Adjustment Type Knob, Valve Body Size 1/4 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 8.1 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-35AS)
- NSK NSK-6208ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6208ZZC3 (6208ZZC3)
- FESTO Semi-Rotary Drive DFPD-10-RP-90-RD-F03 (DFPD-10-RP-90-RD-F03)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 9.6 RPM Nameplate RPM, 90V DC Voltage (6Z912)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88958-06-04)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88958-08-06)
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88973-08-08)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88958-04-02)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In, Pipe Size: 1/8" (88978-04-02)
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88977-02-02)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4201F-N04-13SA)
- Aignep Usa Pneumatic Valves