Shop All Pneumatic Flow Control Valves
Aignep Usa
Universal Flow Control, 1/4 In
Mfr # 88953-04-04
Zoro # G0518646
original price:
$34.99
42% off
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/4 in
- Body Material Stainless Steel
- Connection Push To Connect
- Valve Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 88953-04-04
- Zoro # G0518646
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Valve Tube Size | 1/4 in |
Pipe Size | 1/4" |
Valve Body Size | 1/4 in |
Tube Size | 1/4" |
Connection Size | 1/4 in |
Air Connection Size | 1/4 in |
Description
Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, Air Connection Size 1/4 in, Connection Type Swift-Fit x Tube, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SEET-42-AFER Coated Carbide Insert (6016-0123)
- 3M Retaining Ring - External A0040, 1/pk (28113)
- BAND-IT Adjustable Clamp Pack (GRM218)
- J.W. WINCO GN881-M16X1.5-200-MS-M Breather Valve Brass (881-M16X1.5-200-MS-M)
- AIGNEP USA Universal Flow Control, 1/4 x 1/8 In (88953-04-02)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88973-04-02)
- AIGNEP USA Universal Flow Control, 3/8 In, FNPTFxTube (88977-06-06)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88973-06-06)
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88978-08-08)
- AIGNEP USA Universal Flow Control, 1/4 In (88958-04-04)
- SPENCE Pneumatic Globe Control Valve, 2 in. (K1TH811-60RH)
- Aignep Usa Pneumatic Valves