Shop All Pneumatic Flow Control Valves
Aignep Usa
Universal Flow Control, 1/2In Tube, 3/8In
Mfr # 88978-08-06
Zoro # G2699261
original price:
$24.45
4% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 3/8 in
- Body Material Stainless Steel
- Connection NPT x Tube
- Valve Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88978-08-06
- Zoro # G2699261
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Valve Tube Size | 1/2 in |
Pipe Size | 3/8" |
Valve Body Size | 3/8 in |
Tube Size | 1/2" |
Air Connection Size | 1/2 in |
Connection Size | 3/8 in |
Description
Universal Flow Control, Adjustment Type Knob, Valve Body Size 3/8 in, Air Connection Size 1/2 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter In, Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 56 3PH 1/2HP 1140RPM 5/8IN 208-230/460V-AC AC MOTOR (5K49MN6079)
- DODGE RAPTOR 3HSB 7/8 COUPLINGS/FLEX CLUTCH (015442)
- TIMKEN TIM-25523, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25523 (25523)
- IRWIN Threaded Insert Tool, 6-32 (L845-6-32)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88973-06-04)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88973-08-08)
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88972-02-02)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88978-08-08)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- Aignep Usa Pneumatic Flow Control Valves