Shop All Pneumatic Flow Control Valves
Aignep Usa
Universal Flow Control, 1/2In Tube, 3/8In
Mfr # 88953-08-06
Zoro # G2342803
original price:
$27.29
4% off
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection NPT x Tube
- Valve Port Size 3/8 in
- Body Material Stainless Steel
- Valve Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 88953-08-06
- Zoro # G2342803
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Valve Tube Size | 1/2 in |
Pipe Size | 3/8" |
Valve Body Size | 3/8 in |
Tube Size | 1/2" |
Connection Size | 3/8 in |
Air Connection Size | 1/2 in |
Description
Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 3/8 in, Air Connection Size 1/2 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/4-14, Strt (2046-12-12S)
- INA Stud Track Roller, Size 62 (KR62-PP-A)
- TIMKEN TIM-3875, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3875 (3875)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88973-06-06)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88973-08-06)
- AIGNEP USA Universal Flow Control, 1/4 In, FNPTFxTube (88977-04-04)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88978-02-02)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88978-04-04)
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88978-08-08)
- HONEYWELL Valve, Pneumatic (VP527A1034/U)
- Aignep Usa Pneumatic Flow Control Valves