Shop All Push On Hose Fittings
Aignep Usa
Union Y, Brass, 6mm Tube Sz, 250 PSI, PK5
Mfr # 50310N-6-PK5
Zoro # G2442614
product price: $53.59
/pk 5, $10.72/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Tube Fitting Material Brass
- Tube Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50310N-6-PK5
- Zoro # G2442614
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 1 7/16 in |
Fitting Side C Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Wye Union, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2001)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- TOMPKINS Hydraulic Fitting-Flange32FP-32FL C61 FLANGE PAD (W43-32-32)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- AIGNEP USA Swivel Run Tee, Brass, 6mm Tube Sz, PK5 (50222N-6-1/4-PK5)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- AIGNEP USA Elbow Connector, 9/32" Hex, 4mm Tube (55110-4-1/4)
- AIGNEP USA Tube Mender, Composite, 10mm Tube, 250 psi (55040-10)
- AIGNEP USA Tube Mender, Composite, 4mm Tube, 250 psi (55040-4)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- Aignep Usa Push On Hose Fittings