Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Composite, 53/64" Hex, 14mm Tube
Mfr # 55222-14-1/2
Zoro # G5098059
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Color Black
- Tube Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55222-14-1/2
- Zoro # G5098059
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 14mm |
Pipe Size | 1/2 in |
Hex Size | 53/64 in |
Overall Length | 2 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side A Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 14 mm |
Fitting Pipe Size | 1/2 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- FAG BEARINGS FAG 21310 EK TVPB, Radial Srb 170 Mm (21310 EK TVPB)
- DODGE P2B-DLB-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128730)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- AIGNEP USA Union Elbow, 90 Deg, 10mm Tube Sz, PK3 (50130N-10-PK3)
- AIGNEP USA Male Swivel Tee, Push Conn, Size 1/4, PK5 (87210-04-04)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- FESTO Push-In L-Connector QSL-10 (QSL-10)
- Aignep Usa Hose Fittings