Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Composite, 51/64" Hex, 14mm Tube
Mfr # 55222-14-3/8
Zoro # G5098040
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Fittings Sub-Category Tees
- Tube Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55222-14-3/8
- Zoro # G5098040
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 14mm |
Pipe Size | 3/8 in |
Hex Size | 51/64 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 2 1/4 in |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 14 mm |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for 35843341 / DOOSAN (B1AS0001220)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- BANDO Dh Timing Belt, 450Dh150G (450DH150G)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- AIGNEP USA Male Branch Tee, 1/8 In, Tube x MNPT, PK10 (88210-02-02)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 10mm Size (50861N-10)
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- Aignep Usa Hose Fittings