Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Composite, 45/64" Hex, 12mm Tube
Mfr # 55222-12-1/4
Zoro # G5098077
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Hex Size 45/64 in
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55222-12-1/4
- Zoro # G5098077
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 45/64 in |
Tube Size | 12mm |
Pipe Size | 1/4 in |
Overall Length | 2 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 12 mm |
Description
Swivel Run Tee Composite, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, Ball, 115V, CCWLE (VB2054V1)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- HONEYWELL V8043D1239 24V 1/2" Inv. Flare (V8043D1239)
- AIGNEP USA Elbow Connector, 45/64" Hex, 3/8" Tube (85110-06-06)
- AIGNEP USA Bulkhead Union, 1/2 In, NP Brass, PK10 (88050-08)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- AIGNEP USA 3/8" Tube SS Tube Mender (60040-06)
- AIGNEP USA Elbow Connector, 45/64" Hex, 8mm Tube (55110-8-3/8)
- AIGNEP USA Elbow Mender, Composite, 8mm Tube, 250 psi (55130-8)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-02)
- Aignep Usa Push On Hose Fittings