Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Composite, 33/64" Hex, 4mm Tube
Mfr # 55222-4-M5
Zoro # G5098025
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Tube Size 4mm
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55222-4-M5
- Zoro # G5098025
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Pipe Size | 5 mm |
Hex Size | 33/64 in |
Pipe Size - Pipe Fitting | M5 |
Overall Length | 1 9/16 in |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side C Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/2 (82650-08)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- AIGNEP USA Swivel Elbow, 90 Deg, 4mm Tube Sz, PK5 (50110N-4-1/4-PK5)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 5/16in, PK5 (88050-05)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- AIGNEP USA Tube Union, 10mm Tube Sz, Brass, PK3 (50040N-10-PK3)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5, Hex Size: 13 mm (50110N-6-1/8-PK5)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/8-PK5)
- MILTON 3/8" ID x 500 ft. Push-Lock Hose (1629-500BK)
- Aignep Usa Push On Hose Fittings