Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Composite, 19/32" Hex, 8mm Tube
Mfr # 55222-8-1/8
Zoro # G5097989
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Gasket Material NBR70
- Hex Size 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55222-8-1/8
- Zoro # G5097989
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 19/32 in |
Tube Size | 8mm |
Pipe Size | 1/8 in |
Overall Length | 1 5/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side C Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- MI-T-M Adjustable Thermostat, 250 Deg F (32-0962)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (1985)
- DODGE Sleeve Bearings, Solid Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASO-111 (006124 P2B-BASO-111)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 1/4" Tube (85222-04-02)
- AIGNEP USA Elbow Mender, Composite, 14mm Tube, 250 psi (55130-14)
- AIGNEP USA Union Elbow, 90 Deg, 8mm Tube Sz, PK5 (50130N-8-PK5)
- AIGNEP USA Tee Mender, Composite, 5/32" Tube, 250 psi (85230-53)
- AIGNEP USA Male Elbow, 1/4 In, Tube x MNPT, Brass, PK10, Basic Material: Metal (88110-04-04)
- MILTON Hose Fitting, MNPT x FNPT, 1/2" x 3/8" (652)
- Aignep Usa Push On Hose Fittings