Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Composite, 19/32" Hex, 6mm Tube
Mfr # 55222-6-1/8
Zoro # G5098007
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Tube Size 6mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55222-6-1/8
- Zoro # G5098007
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Pipe Size | 1/8 in |
Hex Size | 19/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 1 1/2 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- HONEYWELL 802360La 120V Motor For (802360LA)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F832B-28K-B5-M1)
- LOC-LINE Replacement Shield, 6 In by 8 In (60528)
- AIGNEP USA Swivel Run Tee, Brass, 6mm Tube Sz, PK5 (50222N-6-1/4-PK5)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-06)
- AIGNEP USA 1/2" Tube SS Elbow Connector (60130-08)
- AIGNEP USA Male Elbow, 1/2 In, Tube x MNPT, Brass, PK10 (88110-08-08)
- AIGNEP USA Tee Mender, Composite, 1/8" Tube, 250 psi (85230-02)
- AIGNEP USA Tube Reducer, 6 x 4mm Tube Sz, Brass, PK5 (50700N-6-4-PK5)
- Aignep Usa Push On Hose Fittings