Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Brass, 8mm Tube Sz, PK5
Mfr # 50230N-8-PK5
Zoro # G1949324
original price:
$60.00
10% off
new price: $53.99
/pk 5, $10.80/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Tee Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50230N-8-PK5
- Zoro # G1949324
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Overall Length | 1 25/32 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Union Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 25/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 1726204-2RS1, Insert Ball Bearings (1726204-2RS1)
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - (2P-200-1)
- PREVOST High Flow Safety Coupler, 3/8 In FNPT (ESI 071202)
- DIXON Male to Automotive Plug, (M)NPT, 3/8, Steel (J3M3)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/2-PK3)
- AIGNEP USA Male Branch Tee, 1/8 In, Tube x MNPT, PK10 (88210-02-02)
- AIGNEP USA Y-Connector, Composite, 5/16" Tube, 250 psi (85310-05)
- AIGNEP USA Swivel Branch Tee, Composite, 41/64" Hex (85210-06-04)
- AIGNEP USA Y-Mender, Composite, 4mm Tube, 250 psi (55310-4)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- Aignep Usa Push On Hose Fittings