Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Brass, 6mm Tube Sz, PK5
Mfr # 50230N-6-PK5
Zoro # G0500893
product price: $54.59
/pk 5, $10.92/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Tube Fitting Material Brass
- Gasket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50230N-6-PK5
- Zoro # G0500893
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 1 21/32 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Union Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 21/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cutoff Guard Assembly, 4" (53593)
- ZORO SELECT FHP Sheave, AK84-QT (AK84)
- NTN NTN 6203 2Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203 2Z)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-02)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in (87110-08-04)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- FESTO Push-In L-Fitting QBL-1/4-3/8-U (QBL-1/4-3/8-U)
- Aignep Usa Push On Hose Fittings