Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Brass, 5mm Tube Sz, PK5
Mfr # 50230N-5-PK5
Zoro # G1012697
product price: $38.99
/pk 5, $7.80/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Tee Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50230N-5-PK5
- Zoro # G1012697
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5mm |
Overall Length | 1 9/16 in |
Fitting Side B Tube Outer Diameter | 5 mm |
Fitting Side C Tube Outer Diameter | 5 mm |
Fitting Side A Tube Outer Diameter | 5 mm |
For Tube Outside Diameter | 5 mm |
Description
Union Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Side C Tube Outer Diameter 5 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B106 V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs (13V798)
- FESTO Standards-Based Cylinder DSNU-16-60-PPS-A (DSNU-16-60-PPS-A)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-31-G)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 1,250 psi (TMPL-N-650)
- AIGNEP USA Union Tee, Composite, 33/64" Hex, 4mm Tube (55222-4-M5)
- AIGNEP USA Y-Connector, Composite, 1/4" Tube, 250 psi (85310-04)
- AIGNEP USA Y-Connector, 9/16" Hex, 3/8" Tube, 250 psi (85320-06-04)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-08)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 8mm Tube (55210-8-1/8)
- DIXON API 520H Ferrule, ID 2", 2-43/64-2-46/64 (R2DSS-A)
- Aignep Usa Hose Fittings