Shop All Push On Hose Fittings
Aignep Usa
Union Tee, Brass, 14mm Tube Sz, PK3
Mfr # 50230N-14-PK3
Zoro # G0281601
product price: $47.99
/pk 3, $16.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Tee Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50230N-14-PK3
- Zoro # G0281601
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 14mm |
Overall Length | 2 19/32 in |
Fitting Side A Tube Outer Diameter | 14 mm |
Fitting Side B Tube Outer Diameter | 14 mm |
Fitting Side C Tube Outer Diameter | 14 mm |
For Tube Outside Diameter | 14 mm |
Description
Union Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Side C Tube Outer Diameter 14 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 19/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 13 # of Teeth (41BS13H X 3/4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2 (CB283216)
- FESTO Push-In T-Fitting QSMTL-M3-4 (QSMTL-M3-4)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- AIGNEP USA Swivel Branch Tee, 23/64" Hex, 250 psi (85210-53-32)
- AIGNEP USA Tube Mender, Composite, 4mm Tube, 250 psi (55040-4)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- AIGNEP USA Union Tee, Composite, 19/32" Hex, 8mm Tube (55222-8-1/8)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-37AS)
- Aignep Usa Hose Fittings