Shop All Push On Hose Fittings
Aignep Usa
Union Tee, 51/64" Hex, 12mm Tube
Mfr # 55222-12-3/8
Zoro # G5098068
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Fittings Sub-Category Tees
- Basic Material Plastic/Metal Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55222-12-3/8
- Zoro # G5098068
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Hex Size | 51/64 in |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 2 1/8 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 12 mm |
Description
Swivel Run Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CF1-1/8SB (CF1-1/8SB)
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VM3538-5)
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-1/2-PK3)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/8, PK5 (87000-02-02)
- AIGNEP USA 1/4" Tube x Universal Thread SS Compression Male Elbow (60111X-04-04)
- AIGNEP USA Tube Mender, Composite, 10mm Tube, 250 psi (55040-10)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 22 mm (50110N-8-1/2-PK5)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- APACHE HB Brass Fitting, 1/2" MPTx1/2" (44019000)
- Aignep Usa Push On Hose Fittings