Shop All Push On Hose Fittings
Aignep Usa
Union Tee, 45/64" Hex, 10mm Tube, 250 psi
Mfr # 55222-10-3/8
Zoro # G5098095
original price:
$5.49
12% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Compliance EN331, REACH, ROHS
- Gasket Material NBR70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55222-10-3/8
- Zoro # G5098095
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 45/64 in |
Tube Size | 10mm |
Overall Length | 1 29/32 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Pipe Size | 3/8 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX HPU, Single Acting, 1.6 GPM, 3 qt., Poly (251001)
- CONTINENTAL CONTITECH 3/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX530)
- TSUBAKI Connecting Roller Link, Standard, PK5 (50NEPCL)
- BESTORQ Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX350)
- AIGNEP USA Male Connect, 1/8", Tube/MNPT, Brass, PK10 (88000-02-02)
- AIGNEP USA Male Connector, TubexBSPP, 4x5mm, Brass, PK5 (50020N-4-M5-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 22 mm (50110N-8-1/2-PK5)
- AIGNEP USA Tee Mender, Composite, 3/16" Tube, 250 psi (85230-03)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-04AS)
- Aignep Usa Hose Fittings